
Brake Pad Set, disc brake
Mfr # 355005351
Zoro # G516484124
product price: $87.49
/ea
Free Shipping & Returns
Key Features
For Use With
incl. Wear Warning Contact
Height
3.3 in
Width
3.5 in
Application
2010-2018 Mercedes-Benz Sprinter 2500
Supplied Components
With Accessories & Brake Caliper Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
355005351
Zoro #
G516484124
UPC #
-
Country of Origin
United Kingdom
Dimensions
Height
3.3 in
Width
3.5 in
Length
6 in
Details
For Use With
incl. Wear Warning Contact
Item
Disc Brake Pad Set
Application
2010-2018 Mercedes-Benz Sprinter 2500
Supplied Components
With Accessories & Brake Caliper Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.