Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Pad Set, disc brake

  • Mfr # 355005531

  • Zoro # G316483983


product price: $74.25
/ea

Key Features

Application
2010-2024 Mercedes-Benz Sprinter 1500 | Sprinter 2500 | Sprinter 3500 | Sprinter 3500XD | Sprinter 4500
For Use With
Prepared for Wear Indicator
Thickness
20.7 mm
Supplied Components
With Accessories & Brake Caliper Screws
Length
8.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355005531
Zoro #
G316483983
UPC #
-
Country of Origin
United Kingdom

Dimensions

Thickness
20.7 mm
Length
8.2 in
Height
3.5 in
Width
5.3 in

Details

Application
2010-2024 Mercedes-Benz Sprinter 1500 | Sprinter 2500 | Sprinter 3500 | Sprinter 3500XD | Sprinter 4500
For Use With
Prepared for Wear Indicator
Item
Disc Brake Pad Set
Supplied Components
With Accessories & Brake Caliper Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.