Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Pad Set, disc brake

  • Mfr # 355010581

  • Zoro # G316483914


product price: $73.15
/ea

Key Features

Supplied Components
With Integrated Wear Sensor
Thickness
20.3 mm
Width
4.7 in
Height
3.3 in
Length
6.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355010581
Zoro #
G316483914
UPC #
760687122548
Country of Origin
Romania

Dimensions

Thickness
20.3 mm
Width
4.7 in
Height
3.3 in
Length
6.7 in

Details

Supplied Components
With Integrated Wear Sensor
Item
Disc Brake Pad Set
Application
2005-2019 Audi | Volkswagen A3 | A3 Quattro | Beetle | CC | Eos | Golf | GTI | Jetta | Passat | Rabbit | TT | TT Quattro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.