Zoro Homepage

Brake Pad Set, disc brake

  • Mfr # 355010601

  • Zoro # G916483888


product price: $49.35
/ea

Key Features

Height
3.1 in
Length
4.9 in
Supplied Components
With Brake Caliper Screws
For Use With
Prepared for Wear Indicator
Width
3.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355010601
Zoro #
G916483888
UPC #
-
Country of Origin
Romania

Dimensions

Height
3.1 in
Length
4.9 in
Width
3.2 in

Details

Item
Disc Brake Pad Set
Supplied Components
With Brake Caliper Screws
For Use With
Prepared for Wear Indicator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.