Zoro Homepage

Brake Pad Set, disc brake

  • Mfr # 355011301

  • Zoro # G316483921


product price: $56.45
/ea

Key Features

Thickness
17.3 mm
For Use With
Prepared for Wear Indicator
Width
3.5 in
Height
3.3 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355011301
Zoro #
G316483921
UPC #
-
Country of Origin
Romania

Dimensions

Thickness
17.3 mm
Width
3.5 in
Height
3.3 in
Length
6 in

Details

For Use With
Prepared for Wear Indicator
Item
Disc Brake Pad Set
Application
2006-2015 BMW 128i | 325i | 325xi | 328i | 328i xDrive | 328xi | X1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.