Zoro Homepage

Brake Pad Set, disc brake

  • Mfr # 355011421

  • Zoro # G016483863


product price: $61.35
/ea

Key Features

Thickness
0.71 in
Width
3.5 in
Application
2005-2018 Mercedes-Benz G55 AMG | G63 AMG | G65 AMG | GL320 | GL350 | GL450 | GL550 | ML320 | ML350 | ML450 | ML500 | ML550 | R320 | R350 | R500
For Use With
Prepared for Wear Indicator
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355011421
Zoro #
G016483863
UPC #
-
Country of Origin
United Kingdom

Dimensions

Thickness
0.71 in
Width
3.5 in
Length
6 in
Height
3.3 in

Details

Item
Disc Brake Pad Set
Application
2005-2018 Mercedes-Benz G55 AMG | G63 AMG | G65 AMG | GL320 | GL350 | GL450 | GL550 | ML320 | ML350 | ML450 | ML500 | ML550 | R320 | R350 | R500
For Use With
Prepared for Wear Indicator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.