Zoro Homepage

Brake Pad Set, disc brake

  • Mfr # 355011731

  • Zoro # G116483800


product price: $48.49
/ea

Key Features

Height
3.3 in
For Use With
Prepared for Wear Indicator
Width
3.5 in
Thickness
16.7 mm
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355011731
Zoro #
G116483800
UPC #
-
Country of Origin
United Kingdom

Dimensions

Height
3.3 in
Width
3.5 in
Thickness
16.7 mm
Length
6 in

Details

Item
Disc Brake Pad Set
For Use With
Prepared for Wear Indicator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.