Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Pad Set, disc brake

  • Mfr # 355012011

  • Zoro # G516483875


product price: $88.39
/ea
Free Shipping & Returns

Key Features

Application
2005-2012 Mercedes-Benz E350 | E500 | E550 | G55 AMG | GL320 | GL350 | GL450 | GL550 | ML320 | ML350 | ML450 | ML500 | ML550 | R320 | R350 | R500
Thickness
0.83 in
Length
8.2 in
For Use With
Prepared for Wear Indicator
Height
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355012011
Zoro #
G516483875
UPC #
-
Country of Origin
United Kingdom

Dimensions

Thickness
0.83 in
Length
8.2 in
Height
3.5 in
Width
5.3 in

Details

Application
2005-2012 Mercedes-Benz E350 | E500 | E550 | G55 AMG | GL320 | GL350 | GL450 | GL550 | ML320 | ML350 | ML450 | ML500 | ML550 | R320 | R350 | R500
Item
Disc Brake Pad Set
For Use With
Prepared for Wear Indicator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.