Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Pad Set, disc brake

  • Mfr # 355013001

  • Zoro # G616484253


product price: $75.39
/ea
Free Shipping & Returns

Key Features

Height
3.3 in
Thickness
19.8 mm
Length
6.7 in
Width
4.7 in
Application
2007-2018 Volvo S60 | S60 Cross Country | S80 | V60 | V60 Cross Country | V70 | XC70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355013001
Zoro #
G616484253
UPC #
-
Country of Origin
United Kingdom

Dimensions

Height
3.3 in
Thickness
19.8 mm
Length
6.7 in
Width
4.7 in

Details

Item
Disc Brake Pad Set
Application
2007-2018 Volvo S60 | S60 Cross Country | S80 | V60 | V60 Cross Country | V70 | XC70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.