
Brake Pad Set, disc brake
Mfr # 355013931
Zoro # G316484140
product price: $90.75
/ea
Free Shipping & Returns
Key Features
Thickness
20.3 mm
Width
4.7 in
Application
2007-2015 BMW 328i | 328i xDrive | 328xi | X1
Length
6.7 in
For Use With
Prepared for Wear Indicator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
355013931
Zoro #
G316484140
UPC #
-
Country of Origin
Romania
Dimensions
Thickness
20.3 mm
Width
4.7 in
Length
6.7 in
Height
3.3 in
Details
Application
2007-2015 BMW 328i | 328i xDrive | 328xi | X1
For Use With
Prepared for Wear Indicator
Item
Disc Brake Pad Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.