Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Pad Set, disc brake

  • Mfr # 355014021

  • Zoro # G416484071


product price: $51.25
/ea

Key Features

Thickness
17.7 mm
Supplied Components
With Brake Caliper Screws
Application
2010-2016 Audi | Volkswagen A3 | A3 Quattro | Beetle | Eos | Golf | GTI | Jetta | Passat
Height
3.1 in
Width
3.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355014021
Zoro #
G416484071
UPC #
-
Country of Origin
United Kingdom

Dimensions

Thickness
17.7 mm
Height
3.1 in
Width
3.2 in
Length
4.9 in

Details

Supplied Components
With Brake Caliper Screws
Application
2010-2016 Audi | Volkswagen A3 | A3 Quattro | Beetle | Eos | Golf | GTI | Jetta | Passat
Item
Disc Brake Pad Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.