Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Pad Set, disc brake

  • Mfr # 355014031

  • Zoro # G816484145


product price: $69.75
/ea

Key Features

Height
3.3 in
Supplied Components
With Integrated Wear Sensor
Thickness
20.6 mm
Length
6.7 in
Width
4.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355014031
Zoro #
G816484145
UPC #
-
Country of Origin
Romania

Dimensions

Height
3.3 in
Thickness
20.6 mm
Length
6.7 in
Width
4.7 in

Details

Supplied Components
With Integrated Wear Sensor
Item
Disc Brake Pad Set
Application
2009-2020 Audi | Volkswagen Passat | Q3 | Q3 Quattro | Tiguan | Tiguan Limited

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.