Zoro Homepage

Brake Pad Set, disc brake

  • Mfr # 355015551

  • Zoro # G816484275


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Supplied Components
With Brake Caliper Screws & Counterweights
Thickness
18.6 mm
Length
8.2 in
For Use With
Prepared for Wear Indicator
Width
5.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355015551
Zoro #
G816484275
UPC #
-
Country of Origin
United Kingdom

Dimensions

Thickness
18.6 mm
Length
8.2 in
Width
5.3 in
Height
3.5 in

Details

Supplied Components
With Brake Caliper Screws & Counterweights
For Use With
Prepared for Wear Indicator
Application
2010-2021 Land Rover Discovery | Discovery Sport | LR4 | Range Rover | Range Rover Evoque | Range Rover Sport
Item
Disc Brake Pad Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.