Zoro Homepage

Brake Pad Set, disc brake

  • Mfr # 355015921

  • Zoro # G716484344


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Supplied Components
With Integrated Wear Sensor
Thickness
0.79 in
Application
2013-2021 Audi | Volkswagen CC | Golf R | GTI | Jetta | S3
Height
3.3 in
Length
6.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355015921
Zoro #
G716484344
UPC #
-
Country of Origin
United Kingdom

Dimensions

Thickness
0.79 in
Height
3.3 in
Length
6.7 in
Width
4.7 in

Details

Supplied Components
With Integrated Wear Sensor
Item
Disc Brake Pad Set
Application
2013-2021 Audi | Volkswagen CC | Golf R | GTI | Jetta | S3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.