Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Pad Set, disc brake

  • Mfr # 355016151

  • Zoro # G416484040


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Thickness
16.9 mm
Height
3.5 in
Width
5.3 in
Length
8.2 in
Application
2010-2024 Land Rover Defender 110 | Defender 130 | Defender 90 | Discovery | Range Rover | Range Rover Sport
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355016151
Zoro #
G416484040
UPC #
-
Country of Origin
United Kingdom

Dimensions

Thickness
16.9 mm
Height
3.5 in
Width
5.3 in
Length
8.2 in

Details

Item
Disc Brake Pad Set
Application
2010-2024 Land Rover Defender 110 | Defender 130 | Defender 90 | Discovery | Range Rover | Range Rover Sport

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.