Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Pad Set, disc brake

  • Mfr # 355018111

  • Zoro # G316484119


product price: $33.99
/ea

Key Features

Supplied Components
With Brake Caliper Screws
Thickness
17.2 mm
Height
2.9 in
Length
3.7 in
Width
3.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355018111
Zoro #
G316484119
UPC #
-
Country of Origin
Romania

Dimensions

Thickness
17.2 mm
Height
2.9 in
Length
3.7 in
Width
3.2 in

Details

Supplied Components
With Brake Caliper Screws
Item
Disc Brake Pad Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.