Zoro Homepage

Brake Pad Set, disc brake

  • Mfr # 355019841

  • Zoro # G516483950


product price: $71.75
/ea

Key Features

Height
3.1 in
Application
2012-2018 Mercedes-Benz GL350 | GL550 | GLE300d | GLE350 | ML250 | ML350 | ML550 | SLK55 AMG
For Use With
Prepared for Wear Indicator
Thickness
18.7 mm
Length
4.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355019841
Zoro #
G516483950
UPC #
-
Country of Origin
Romania

Dimensions

Height
3.1 in
Thickness
18.7 mm
Length
4.9 in
Width
3.2 in

Details

Application
2012-2018 Mercedes-Benz GL350 | GL550 | GLE300d | GLE350 | ML250 | ML350 | ML550 | SLK55 AMG
For Use With
Prepared for Wear Indicator
Item
Disc Brake Pad Set
Supplied Components
With Brake Caliper Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.