Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Pad Set, disc brake

  • Mfr # 355020191

  • Zoro # G216483878


product price: $90.75
/ea
Free Shipping & Returns

Key Features

Height
3.3 in
Application
2015-2023 Audi | Volkswagen A3 | A3 Quattro | A3 Sportback e-tron | Golf | GTI | TT Quattro
Supplied Components
With Brake Caliper Screws
Width
4.7 in
Thickness
20.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355020191
Zoro #
G216483878
UPC #
-
Country of Origin
Romania

Dimensions

Height
3.3 in
Width
4.7 in
Thickness
20.3 mm
Length
6.7 in

Details

Application
2015-2023 Audi | Volkswagen A3 | A3 Quattro | A3 Sportback e-tron | Golf | GTI | TT Quattro
Supplied Components
With Brake Caliper Screws
Item
Disc Brake Pad Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.