Zoro Homepage

Brake Pad Set, disc brake

  • Mfr # 355020271

  • Zoro # G816483858


product price: $68.45
/ea

Key Features

Thickness
16.4 mm
Height
3.1 in
Application
2015-2024 Audi | Volkswagen A3 | A3 Quattro | A3 Sportback e-tron | e-Golf | Jetta | Taos
Width
3.2 in
Length
4.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355020271
Zoro #
G816483858
UPC #
-
Country of Origin
Romania

Dimensions

Thickness
16.4 mm
Height
3.1 in
Width
3.2 in
Length
4.9 in

Details

Application
2015-2024 Audi | Volkswagen A3 | A3 Quattro | A3 Sportback e-tron | e-Golf | Jetta | Taos
Item
Disc Brake Pad Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.