Zoro Homepage

Brake Pad Set, disc brake

  • Mfr # 355020361

  • Zoro # G416484200


product price: $78.29
/ea
Free Shipping & Returns

Key Features

For Use With
Prepared for Wear Indicator
Width
3.5 in
Thickness
17.3 mm
Length
6 in
Height
3.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355020361
Zoro #
G416484200
UPC #
-
Country of Origin
United Kingdom

Dimensions

Width
3.5 in
Thickness
17.3 mm
Length
6 in
Height
3.3 in

Details

For Use With
Prepared for Wear Indicator
Item
Disc Brake Pad Set
Supplied Components
With Brake Caliper Screws
Application
2013-2024 Land Rover Defender 110 | Defender 130 | Defender 90 | Discovery | Range Rover | Range Rover Sport

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.