Brake Pad Set, disc brake
Mfr # 355021211
Zoro # G916484250
product price: $200.99
/ea
Free Shipping & Returns
Key Features
Height
3.3 in
Thickness
17.5 mm
Application
2014-2021 Mercedes-Benz CLS53 AMG | E53 AMG | Maybach S550 | Maybach S560 | S450 | S550 | S550e | S560 | S560e
Width
3.5 in
For Use With
Prepared for Wear Indicator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
355021211
Zoro #
G916484250
UPC #
760687145349
Country of Origin
United Kingdom
Dimensions
Height
3.3 in
Thickness
17.5 mm
Width
3.5 in
Length
6 in
Details
Application
2014-2021 Mercedes-Benz CLS53 AMG | E53 AMG | Maybach S550 | Maybach S560 | S450 | S550 | S550e | S560 | S560e
For Use With
Prepared for Wear Indicator
Item
Disc Brake Pad Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.