Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Pad Set, disc brake

  • Mfr # 355021351

  • Zoro # G716484214


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Thickness
16.2 mm
For Use With
Prepared for Wear Indicator
Width
5.3 in
Height
3.5 in
Length
8.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355021351
Zoro #
G716484214
UPC #
-
Country of Origin
United Kingdom

Dimensions

Thickness
16.2 mm
Width
5.3 in
Height
3.5 in
Length
8.2 in

Details

For Use With
Prepared for Wear Indicator
Item
Disc Brake Pad Set
Application
2012-2024 Porsche 911

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.