Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Pad Set, disc brake

  • Mfr # 355021791

  • Zoro # G816484350


product price: $69.75
/ea

Key Features

For Use With
Prepared for Wear Indicator
Application
2014-2020 INFINITI | Mercedes-Benz B Electric Drive | B250e | CLA250 | GLA250 | QX30 | SLC300 | SLK250 | SLK300 | SLK350
Thickness
18.4 mm
Supplied Components
With Brake Caliper Screws
Height
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355021791
Zoro #
G816484350
UPC #
-
Country of Origin
Romania

Dimensions

Thickness
18.4 mm
Height
3.1 in
Width
3.2 in
Length
4.9 in

Details

For Use With
Prepared for Wear Indicator
Item
Disc Brake Pad Set
Application
2014-2020 INFINITI | Mercedes-Benz B Electric Drive | B250e | CLA250 | GLA250 | QX30 | SLC300 | SLK250 | SLK300 | SLK350
Supplied Components
With Brake Caliper Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.