Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Pad Set, disc brake

  • Mfr # 355021911

  • Zoro # G416484415


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Thickness
17.5 mm
Height
3.1 in
Supplied Components
With Brake Caliper Screws
Width
3.2 in
Application
2015-2021 Audi | Volkswagen Golf | Golf Alltrack | Golf SportWagen | GTI | Passat | Q3 | Q3 Quattro
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355021911
Zoro #
G416484415
UPC #
-
Country of Origin
United Kingdom

Dimensions

Thickness
17.5 mm
Height
3.1 in
Width
3.2 in
Length
4.9 in

Details

Item
Disc Brake Pad Set
Supplied Components
With Brake Caliper Screws
Application
2015-2021 Audi | Volkswagen Golf | Golf Alltrack | Golf SportWagen | GTI | Passat | Q3 | Q3 Quattro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.