Zoro Homepage

Brake Pad Set, disc brake

  • Mfr # 355025311

  • Zoro # G316483952


product price: $87.85
/ea
Free Shipping & Returns

Key Features

Length
6 in
Thickness
17.5 mm
Width
3.5 in
Height
3.3 in
Application
2012-2021 Audi | Porsche A6 | A6 Quattro | A7 Quattro | Macan | RS5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355025311
Zoro #
G316483952
UPC #
-
Country of Origin
Romania

Dimensions

Length
6 in
Thickness
17.5 mm
Width
3.5 in
Height
3.3 in

Details

Item
Disc Brake Pad Set
Application
2012-2021 Audi | Porsche A6 | A6 Quattro | A7 Quattro | Macan | RS5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.