Zoro Homepage

Brake Pad Set, disc brake

  • Mfr # 355025381

  • Zoro # G116484050


product price: $65.79
/ea

Key Features

Thickness
17.5 mm
Supplied Components
With Brake Caliper Screws
Length
6 in
Width
3.5 in
Height
3.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355025381
Zoro #
G116484050
UPC #
-
Country of Origin
Romania

Dimensions

Thickness
17.5 mm
Length
6 in
Width
3.5 in
Height
3.3 in

Details

Supplied Components
With Brake Caliper Screws
Application
2008-2017 Audi A4 | A4 Quattro | A5 | A5 Quattro | allroad | Q5 | S4 | S5 | SQ5
Item
Disc Brake Pad Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.