Zoro Homepage

Brake Pad Set, disc brake

  • Mfr # 355025401

  • Zoro # G716483996


product price: $62.15
/ea

Key Features

Thickness
16.9 mm
Supplied Components
With Brake Caliper Screws
Width
4.7 in
Height
3.3 in
Length
6.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355025401
Zoro #
G716483996
UPC #
-
Country of Origin
United Kingdom

Dimensions

Thickness
16.9 mm
Width
4.7 in
Height
3.3 in
Length
6.7 in

Details

Supplied Components
With Brake Caliper Screws
Item
Disc Brake Pad Set
Application
2007-2018 Land Rover | Volvo LR2 | Range Rover Evoque | S60 | S60 Cross Country | S80 | V60 | V60 Cross Country | V70 | XC60 | XC70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.