Brake Pad Set, disc brake
Mfr # 355025681
Zoro # G216483830
product price: $64.15
/eaKey Features
Thickness
0.67 in
Supplied Components
With Brake Caliper Screws
Application
2017-2021 Audi A8 Quattro | e-tron Quattro | e-tron Sportback | Q7 | Q8 | RS Q8 | RS6 Avant | RS7 Sportback | S6 | S7 Sportback | S8 | SQ7 | SQ8
Height
3.3 in
For Use With
Prepared for Wear Indicator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
355025681
Zoro #
G216483830
UPC #
-
Country of Origin
India
Dimensions
Thickness
0.67 in
Height
3.3 in
Length
6 in
Width
3.5 in
Details
Supplied Components
With Brake Caliper Screws
Application
2017-2021 Audi A8 Quattro | e-tron Quattro | e-tron Sportback | Q7 | Q8 | RS Q8 | RS6 Avant | RS7 Sportback | S6 | S7 Sportback | S8 | SQ7 | SQ8
For Use With
Prepared for Wear Indicator
Item
Disc Brake Pad Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.