Zoro Homepage

Brake Pad Set, disc brake

  • Mfr # 355025811

  • Zoro # G216483809


product price: $141.99
/ea
Free Shipping & Returns

Key Features

For Use With
Prepared for Wear Indicator
Thickness
16.3 mm
Application
2017-2024 Audi A4 | A4 allroad | A4 Quattro | A5 Quattro | A5 Sportback | A6 Quattro | Q5
Height
3.9 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355025811
Zoro #
G216483809
UPC #
-
Country of Origin
United Kingdom

Dimensions

Thickness
16.3 mm
Height
3.9 in
Width
5 in
Length
10.2 in

Details

For Use With
Prepared for Wear Indicator
Item
Disc Brake Pad Set
Application
2017-2024 Audi A4 | A4 allroad | A4 Quattro | A5 Quattro | A5 Sportback | A6 Quattro | Q5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.