Zoro Homepage

Brake Pad Set, disc brake

  • Mfr # 355025991

  • Zoro # G616483911


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Width
5.3 in
Height
3.5 in
Length
8.2 in
Thickness
20.4 mm
For Use With
Prepared for Wear Indicator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355025991
Zoro #
G616483911
UPC #
-
Country of Origin
United Kingdom

Dimensions

Width
5.3 in
Height
3.5 in
Length
8.2 in
Thickness
20.4 mm

Details

Item
Disc Brake Pad Set
For Use With
Prepared for Wear Indicator
Application
2018-2024 BMW M2 | M3 | M4 | M5 | M8 | M8 Gran Coupe | X5 | X6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.