Zoro Homepage

Brake Pad Set, disc brake

  • Mfr # 355039211

  • Zoro # G516484193


product price: $96.59
/ea
Free Shipping & Returns

Key Features

For Use With
Prepared for Wear Indicator
Supplied Components
With Brake Caliper Screws
Thickness
18.3 mm
Width
4.7 in
Height
3.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355039211
Zoro #
G516484193
UPC #
-
Country of Origin
United Kingdom

Dimensions

Thickness
18.3 mm
Width
4.7 in
Height
3.3 in
Length
6.7 in

Details

For Use With
Prepared for Wear Indicator
Supplied Components
With Brake Caliper Screws
Item
Disc Brake Pad Set
Application
2020-2024 Mercedes-Benz GLE450 | GLE450 SUV | GLE450e | GLE53 AMG | GLE53 AMG SUV | GLE580 | GLS450 | GLS580

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.