Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Pad Set, disc brake

  • Mfr # 355040911

  • Zoro # G116484227


product price: $65.19
/ea

Key Features

Thickness
0.67 in
Supplied Components
With Brake Caliper Screws
For Use With
Prepared for Wear Indicator
Length
4.9 in
Width
3.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
355040911
Zoro #
G116484227
UPC #
-
Country of Origin
United Kingdom

Dimensions

Thickness
0.67 in
Length
4.9 in
Width
3.2 in
Height
3.1 in

Details

Supplied Components
With Brake Caliper Screws
For Use With
Prepared for Wear Indicator
Item
Disc Brake Pad Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.