Brake pad set incl. wear warning contact T2096 for e.g. AUDI

  • Mfr # 355016061

  • Zoro # G116484371


product price:  $72.99
/ea

Key Features

Application
2012-2024 Audi | Porsche A6 | A6 Quattro | A7 Quattro | Macan | RS5 | RS7 | S6 | S7
Height
3.3 in
Width
3.3 in
Supplied Components
With Accessories
Thickness
17.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355016061
Zoro #
G116484371
UPC #
-
Country of Origin
Romania

Dimensions

Height
3.3 in
Width
3.3 in
Thickness
17.5 mm
Length
5.9 in

Details

Application
2012-2024 Audi | Porsche A6 | A6 Quattro | A7 Quattro | Macan | RS5 | RS7 | S6 | S7
Item
Disc Brake Pad Set
Supplied Components
With Accessories
Color
Black

Description

HELLA’s Low-Metallic brake pads are at the forefront of European vehicle braking systems. Engineered for high performance, our pads outshine other brands by optimizing for the lower hydraulic line pressure of major European cars. Unique features include superior heat dissipation and minimal brake dust. Experience confidence with every stop.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.