Brake pad set prepared for wear warning indicator T1624 for e.g. MERCEDES-BENZ

  • Mfr # 355012621

  • Zoro # G516483943


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Thickness
19.4 mm
Height
3.5 in
For Use With
Prepared for Wear Indicator
Supplied Components
With Brake Caliper Screws
Application
2008-2020 Mercedes-Benz C250 | C300 | C350 | CLS400 | E250 | E350 | E400 | E550 | SLC300 | SLK250 | SLK300 | SLK350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355012621
Zoro #
G516483943
UPC #
-
Country of Origin
Romania

Dimensions

Thickness
19.4 mm
Height
3.5 in
Width
5.3 in
Length
8.3 in

Details

For Use With
Prepared for Wear Indicator
Supplied Components
With Brake Caliper Screws
Application
2008-2020 Mercedes-Benz C250 | C300 | C350 | CLS400 | E250 | E350 | E400 | E550 | SLC300 | SLK250 | SLK300 | SLK350
Item
Disc Brake Pad Set
Color
Black

Description

HELLA’s Low-Metallic brake pads are at the forefront of European vehicle braking systems. Engineered for high performance, our pads outshine other brands by optimizing for the lower hydraulic line pressure of major European cars. Unique features include superior heat dissipation and minimal brake dust. Experience confidence with every stop.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.