
Brake pad set prepared for wear warning indicator T1769 for e.g. BMW
Mfr # 355013921
Zoro # G716484146
product price: $72.99
/eaKey Features
Thickness
0.71 in
Width
3.2 in
For Use With
Prepared for Wear Indicator
Height
3.1 in
Supplied Components
With Brake Caliper Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
355013921
Zoro #
G716484146
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.71 in
Width
3.2 in
Height
3.1 in
Length
4.9 in
Details
Item
Disc Brake Pad Set
For Use With
Prepared for Wear Indicator
Supplied Components
With Brake Caliper Screws
Description
HELLA’s Low-Metallic brake pads are at the forefront of European vehicle braking systems. Engineered for high performance, our pads outshine other brands by optimizing for the lower hydraulic line pressure of major European cars. Unique features include superior heat dissipation and minimal brake dust. Experience confidence with every stop.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.