Brake pad set prepared for wear warning indicator T2399 for e.g. BMW / MINI

  • Mfr # 355021681

  • Zoro # G016484297


product price:  $68.99
/ea

Key Features

Height
3.1 in
For Use With
Prepared for Wear Indicator
Thickness
16.2 mm
Application
2014-2024 BMW | Mini 228i Gran Coupe | 228i xDrive Gran Coupe | Cooper | Cooper Clubman | Cooper Countryman | i3 | i3s | X1 | X2
Width
3.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
355021681
Zoro #
G016484297
UPC #
-
Country of Origin
China

Dimensions

Height
3.1 in
Thickness
16.2 mm
Width
3.2 in
Length
4.9 in

Details

For Use With
Prepared for Wear Indicator
Application
2014-2024 BMW | Mini 228i Gran Coupe | 228i xDrive Gran Coupe | Cooper | Cooper Clubman | Cooper Countryman | i3 | i3s | X1 | X2
Item
Disc Brake Pad Set
Color
Black

Description

HELLA’s Low-Metallic brake pads are at the forefront of European vehicle braking systems. Engineered for high performance, our pads outshine other brands by optimizing for the lower hydraulic line pressure of major European cars. Unique features include superior heat dissipation and minimal brake dust. Experience confidence with every stop.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.