Brake pad set prepared for wear warning indicator T2434 for e.g. BMW / MINI

  • Mfr # 355023131

  • Zoro # G816484398


product price:  $80.55
/ea
Free Shipping & Returns

Key Features

Thickness
18.6 mm
Height
3.3 in
Width
3.5 in
For Use With
Prepared for Wear Indicator
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
355023131
Zoro #
G816484398
UPC #
-
Country of Origin
United Kingdom

Dimensions

Thickness
18.6 mm
Height
3.3 in
Width
3.5 in
Length
6 in

Details

Item
Disc Brake Pad Set
For Use With
Prepared for Wear Indicator
Supplied Components
With Brake Caliper Screws
Color
Black

Description

HELLA’s Low-Metallic brake pads are at the forefront of European vehicle braking systems. Engineered for high performance, our pads outshine other brands by optimizing for the lower hydraulic line pressure of major European cars. Unique features include superior heat dissipation and minimal brake dust. Experience confidence with every stop.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.