
Brake pad set T1977 for AUDI / CUPRA / SEAT / SKODA / VOLKSWAGEN
Mfr # 355020261
Zoro # G416483838
product price: $54.69
/eaKey Features
Thickness
16.4 mm
Width
3.2 in
Height
3.1 in
Length
4.9 in
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
355020261
Zoro #
G416483838
UPC #
-
Country of Origin
Romania
Dimensions
Thickness
16.4 mm
Width
3.2 in
Height
3.1 in
Length
4.9 in
Details
Item
Disc Brake Pad Set
Color
Black
Description
HELLA’s Low-Metallic brake pads are at the forefront of European vehicle braking systems. Engineered for high performance, our pads outshine other brands by optimizing for the lower hydraulic line pressure of major European cars. Unique features include superior heat dissipation and minimal brake dust. Experience confidence with every stop.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.