Shop HELLA
See all product information
Create Account
Brake pad set T2461 for JAGUAR / LAND ROVER / VOLVO / VOLVO ASIA
- Mfr # 355023361
- Zoro # G316484430
product price:
$
52.45
/ea
Key Features
Height
3.1 in
Thickness
16.1 mm
For Use With
Prepared for Wear Indicator
Length
4.9 in
Width
3.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 355023361
- Zoro #
- G316484430
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Height
- 3.1 in
- Thickness
- 16.1 mm
- Length
- 4.9 in
- Width
- 3.2 in
Details
- Item
- Disc Brake Pad Set
- For Use With
- Prepared for Wear Indicator
- Color
- Black
Description
HELLA’s Low-Metallic brake pads are at the forefront of European vehicle braking systems. Engineered for high performance, our pads outshine other brands by optimizing for the lower hydraulic line pressure of major European cars. Unique features include superior heat dissipation and minimal brake dust. Experience confidence with every stop.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.