Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Shoe Set

  • Mfr # 355001691

  • Zoro # G716484085


product price: $44.45
/ea

Key Features

Height
3.6 in
Application
2011-2012 Volkswagen Jetta
Supplied Components
With Handbrake Lever
Length
8.3 in
Width
7.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355001691
Zoro #
G716484085
UPC #
-
Country of Origin
Italy

Dimensions

Height
3.6 in
Length
8.3 in
Width
7.3 in

Details

Application
2011-2012 Volkswagen Jetta
Supplied Components
With Handbrake Lever
Item
Drum Brake Shoe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.