Zoro Homepage

Brake Shoe Set, parking brake

  • Mfr # 355050381

  • Zoro # G616484161


product price: $51.65
/ea

Key Features

Supplied Components
Without Handbrake Lever
Width
4.6 in
Height
3.1 in
Length
7.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355050381
Zoro #
G616484161
UPC #
-
Country of Origin
Italy

Dimensions

Width
4.6 in
Height
3.1 in
Length
7.6 in

Details

Supplied Components
Without Handbrake Lever
Item
Parking Brake Shoe Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.