BULB 12V 27/7W W2.5X16Q S8 NAMBER
Mfr # 3157NA
Zoro # G016484372
product price: $3.25
/ea
Sold in multiples of 10 for $32.50
Key Features
Bulb Power Source
27 W
Width
1.1 in
Light Technology
Halogen
Voltage
12 V
Height
6.5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3157NA
Zoro #
G016484372
UPC #
-
Country of Origin
China
Dimensions
Width
1.1 in
Height
6.5 in
Length
3.1 in
Details
Bulb Power Source
27 W
Light Technology
Halogen
Voltage
12 V
Item
Back Up Light Bulb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.