Shop HELLA
See all product information
Create Account
BULB 12V 35W PGJ19-1 T4, 2PK
- Mfr # H8
- Zoro # G524081377
product price:Â
$
9.75
/pk of 2, $4.88/ea
Key Features
Voltage
12V
Lighting Technology
Halogen
Color
Crystal Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H8
- Zoro #
- G524081377
- UPC #
- 760687139768
- Country of Origin
- Korea, Republic of
- Voltage
- 12V
- Item
- Headlight Bulb
- Lighting Technology
- Halogen
- Color
- Crystal Clear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.