Zoro Homepage

BULB 12V 55W PGJ19-2 T4

  • Mfr # H11

  • Zoro # G816484411


product price: $9.45
/ea

Key Features

Bulb Power Source
55 W
Height
3 in
Voltage
12 V
Length
2 in
Width
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H11
Zoro #
G816484411
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height
3 in
Length
2 in
Width
1.8 in

Details

Bulb Power Source
55 W
Voltage
12 V
Application
2008-2023 Ford | Porsche Cayenne | Transit Connect | Transit-150 | Transit-250 | Transit-350 | Transit-350 HD
Item
Cornering Light Bulb
Light Technology
Halogen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.