
BULB 12V 55W PGJ19-2 T4 YELLOW 2 BLISTER
Mfr # H11 YL
Zoro # G616484413
product price: $26.75
/eaKey Features
Bulb Power Source
55 W
Width
5 in
Application
2008-2017 Ford | Porsche Cayenne | Transit Connect
Trim Level
Xtreme Yellow
Light Technology
Halogen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H11 YL
Zoro #
G616484413
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
5 in
Height
2 in
Length
6 in
Details
Bulb Power Source
55 W
Application
2008-2017 Ford | Porsche Cayenne | Transit Connect
Trim Level
Xtreme Yellow
Light Technology
Halogen
Color
Yellow
Item
Cornering Light Bulb
Voltage
12 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.