Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BULB 12V 60/55W P26.4T T4

  • Mfr # H13

  • Zoro # G816484367


product price: $15.35
/ea

Key Features

Bulb Power Source
60/55 W
Light Technology
Halogen
Width
4 in
Application
2010-2021 Chevrolet | Jeep | Kia Cruze | Cruze Limited | K5 | Rio | Spark | Spark Classic | Spark EV | Wrangler JK
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H13
Zoro #
G816484367
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
4 in
Height
4 in
Length
1.8 in

Details

Bulb Power Source
60/55 W
Light Technology
Halogen
Item
Daytime Running Light Bulb
Application
2010-2021 Chevrolet | Jeep | Kia Cruze | Cruze Limited | K5 | Rio | Spark | Spark Classic | Spark EV | Wrangler JK
Voltage
12 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.