BULB 12V 65/45W P29T T4.625 YELLOW TB
- Mfr # 9004 YL
- Zoro # G224081752
product price:Â
$
22.29
/ea
Sold in multiples of 2 for
$44.58
Key Features
Color
Yellow
Lighting Technology
Halogen
Voltage
12V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9004 YL
- Zoro #
- G224081752
- UPC #
- 760687154976
- Country of Origin
- Korea, Republic of
Details
- Color
- Yellow
- Lighting Technology
- Halogen
- Item
- Headlight Bulb
- Voltage
- 12V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.