Shop HELLA
See all product information
Create Account
BULB 12V 65W P20D T4 YELLOW 2 BLISTER
- Mfr # 9005 YL
- Zoro # G824081374
product price:Â
$
22.89
/ea
Key Features
Voltage
12V
Lighting Technology
Incandescent
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9005 YL
- Zoro #
- G824081374
- UPC #
- 760687154983
- Country of Origin
- Korea, Republic of
Details
- Voltage
- 12V
- Lighting Technology
- Incandescent
- Item
- Headlight Bulb
- Color
- Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.