Zoro Homepage

BULB 12V 6W BAX9S T2.75

  • Mfr # H6W

  • Zoro # G616484277


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Length
1 in
Voltage
12 V
Color
Crystal Clear
Light Technology
Halogen
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H6W
Zoro #
G616484277
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length
1 in
Width
1 in
Height
2.6 in

Details

Voltage
12 V
Color
Crystal Clear
Light Technology
Halogen
Application
2009-2023 Audi | Honda | Land Rover | Volkswagen | Volvo A3 | A3 Quattro | A3 Sportback e-tron | C70 | CC | Civic | Passat CC | Range Rover | S3
Item
Back Up Light Bulb
Bulb Power Source
6 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.