Zoro Homepage

BULB 9003 12V 60/55W P43T HP2.0 2

  • Mfr # 9003 2.0TB

  • Zoro # G016483948


product price: $26.25
/ea

Key Features

Length
4.7 in
Height
5.9 in
Width
2.4 in
Application
2003-2017 Honda | Mitsubishi | Scion | Toyota CR-V | Fit | FJ Cruiser | iA | Mirage | Pilot | Yaris | Yaris iA
Light Technology
Halogen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9003 2.0TB
Zoro #
G016483948
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length
4.7 in
Height
5.9 in
Width
2.4 in

Details

Item
Daytime Running Light Bulb
Application
2003-2017 Honda | Mitsubishi | Scion | Toyota CR-V | Fit | FJ Cruiser | iA | Mirage | Pilot | Yaris | Yaris iA
Light Technology
Halogen
Voltage
12 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.